Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 3/8 in thick, Black

  • Mfr # 22417035070

  • Zoro # G408424801


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 5 ft
Color
Black
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22417035070
Zoro #
G408424801
UPC #
-
Country of Origin
United States

Dimensions

Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black

Description

Waterhog eco fashion elite entrance mats entrance mats offer a matching beveled edge for an attractive, finished appearance. carpet top is made from 100% post-consumer recycled pet polyester reclaimed from plastic bottles. Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric has a herringbone pattern for an attractive appearance. Backing is made with sbr rubber with 15% post-consumer recycled tires with a smooth back. These 3/8in thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled border with matching color for safety. Available in 8 colors. Passes federal flammability standard doc ff 1-70. Ansi esd s7.1 protection of electrostatic discharge. Us green building council member, nfsi certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.