Zoro Homepage

Entrance Mat, 3/8 in thick, Black

  • Mfr # 22977038070

  • Zoro # G508424831


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 8 ft
Color
Black
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22977038070
Zoro #
G508424831
UPC #
-
Country of Origin
United States

Dimensions

Size
3 ft x 8 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black

Description

This water hog eco premier fashion mat includes 100% post consumer recycled pet polyester fabric reclaimed from drink bottles. The backing is made from 15 to 20% post consumer recycled rubber reclaimed from tires. Smooth back is recommended for hard surfaces. Exclusive water dam border traps dirt and water in the mats and off your floor, minimizing slip hazards, floor damage and maintenance costs. Holds up to 1-1/2 gallons per square yard. Beveled border with matching color for safety. Certified slip resistant by the national floor safety institute. Black smoke finish. 3/8 thick. Approximately 96l x 36w overall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.