Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 3/8 in thick, Charcoal

  • Mfr # 2005446070

  • Zoro # G408424641


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Charcoal
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005446070
Zoro #
G408424641
UPC #
96801035761
Country of Origin
United States

Dimensions

Size
4 ft x 6 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal

Description

waterhog mats are durable, stain-resistant mats with a unique bi-level design that traps dirt and moisture below foot level, keeping your floors clean, dry, and safe. The surface is made with solution-dyed polypropylene* that dissipates water for quick drying and will not fade or rot. Waterhog mats are backed with sbr rubber which contains 20% post-consumer recycled rubber from car tires. The rubber will not crack or curl, ensuring your mat will lie flat and remain in place. The waffle pattern featured on this mat is the standard, classic waterhog design with a rubber border sometimes referred to as a inclassicin border. Nfsi certified. please note, mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%. features place in inside entrances pet fiber surface/sbr rubber backing 3/8in thick 24 oz. Per sq yard absorption rate needle punch carpet mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.