Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 3/8 in thick, Charcoal

  • Mfr # 2805423070

  • Zoro # G208424391


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Charcoal
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2805423070
Zoro #
G208424391
UPC #
96801054533
Country of Origin
United States

Dimensions

Size
2 ft x 3 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal

Description

save 10%! limited time promotion save now! waterhog fashion entrance mat waterhog fashion entrance mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The sbr rubber backing contains 20% recycled material. Certified slip-resistant by the national floor safety institute. Charcoal 2' x 3'. features for use in entrance ways polypropylene carpet surface/sbr rubber base 3/8in thick 24 oz. Per sq yard absorption rate needle punched carpet pile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.