Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 3/8 in thick, Charcoal Black

  • Mfr # 1001335140

  • Zoro # G902538295


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 5 ft
Color
Charcoal Black
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001335140
Zoro #
G902538295
UPC #
96801694463
Country of Origin
Unknown

Dimensions

Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal Black

Description

PLUSH CUT PILE ENTRANCE MAT FEATURES PET CARPET MADE WITH 100% POST-CONSUMER RECYCLED PLASTIC, MAKING THEM EXCEPTIONALLY FADE RESISTANT, STAIN RESISTANT AND ECO FRIENDLY. CLEAN SLEEK LOOK WITH OUTSTANDING DURABILITY. 3/8" THICK 23 OZ./SQ. YD. 100% PET POLYESTER FIBER IS BONDED TO A HEAVY DUTY SBR RUBBER BASE. WIPE DIRT AND GRIT OFF SHOES AND KEEP MOISTURE FROM ENTERING YOUR FACILITY. FEATURES:
    FOR USE IN ENTRANCE WAYS OR ANY LIGHT TO MEDIUM TRAFFIC AREAS PET POLYESTER SURFACE/SBR RUBBER BACKING 3/8" THICK 23 OZ. PER SQ YARD ABSORPTION RATE CUT CARPET PILE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.