Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 3/8 in thick, Dark Gray

  • Mfr # 2653523070

  • Zoro # G208491690


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Dark Gray
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2653523070
Zoro #
G208491690
UPC #
96801069827
Country of Origin
United States

Dimensions

Size
2 ft x 3 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Dark Gray

Description

Masterpiece select thunderstorm 2' x 3' waterhog masterpiece select interior scraper/wiper mat features an innovative parquet design engineered to scrape dirt and water off feet from all traffic angles and looking great doing it. Construction provides a rubber reinforced bi-level surface for long-term service. 28oz. Poyproplyene face and a rubber backing with 20% post-consumer recycled tire content. Rubber water dam border keeps moisture and dirt from migrating off the mat. Cleated backing standard for carpeted floors or optional smooth back for hard floor surfaces. Standard rubber border. Ideal for medium traffic placement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.