Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 3/8 in thick, Gray/Blue

  • Mfr # 12016548050

  • Zoro # G808424531


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 8 ft
Color
Gray/Blue
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12016548050
Zoro #
G808424531
UPC #
96801622282
Country of Origin
United States

Dimensions

Size
4 ft x 8 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Gray/Blue

Description

microluxx mats feature traditional nylon fibers blended with finer denier fibers that work together to absorb 2.5 times more moisture than standard mats. The high-twist, heat-set nylon resists crushing to better trap dirt and extend the life of the mat. Since the nylon is solution-dyed, it is fade-resistant and impervious to bleach. Nfsi certified. please note, mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%. features place in inside entrances where maximum moisture control is needed nylon /microfiber surface/nitrile rubber backing 3/8 thick 33 oz. Per sq yard absorption rate cut pile carpet mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.