Zoro Homepage
This item is Discontinued.
Andersen Entrance Mat, Golden Brown, 3 ft. W x 180640034090

Entrance Mat, Golden Brown, 3 ft. W x (Discontinued)

  • Mfr # 180640034090
  • Zoro # G7777113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180640034090
Zoro #
G7777113
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
7/16"

Details

Item
Entrance Mat
Color
Golden Brown
Backing Material
Nitrile Rubber
Indoor/Outdoor
Indoor
Mat Shape
Rectangle
Brake Fluid Resistant
No
Mat Electrical Resistance
Anti-Static
Mat Weaving
Cut Pile
Antimicrobial
No
Scrape/Dry
Dry
Oil Resistant
No
Standards
Certified By National Floor Safety Institute
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Nitrile Rubber, Color Golden Brown, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.