Zoro Homepage
This item is Discontinued.
Andersen Interlocking Antifatigue Mat 3 ft. 4" L, 3/4" 534220003

Interlocking Antifatigue Mat 3 ft. 4" L, 3/4" (Discontinued)

  • Mfr # 534220003
  • Zoro # G0296558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534220003
Zoro #
G0296558
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Length
3 ft. 4"

Details

Item
Interlocking Antifatigue Mat
Color
Blue
Backing Material
Closed Cell Nitrile Foam
Standards
DOC-FF-1-70
Mat Electrical Resistance
Anti-Static
Edges
(1) Beveled, (3) Interlocking
Mat Shape
Square
Matting Series Compatability
Hog Heaven Modular
Antimicrobial
No
Brake Fluid Resistant
No
Matting Series Compatibility
Hog Heaven Modular
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Weight
16 lb.
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Antifatigue Mat, Width 3 ft., Thickness 3/4 In., Length 3 ft. 4 In., Matting Series Compatibility Hog Heaven Modular, Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.