M&A Matting Cushion Max Anti Fatigue Mat, 5/8in Thick, 5'L x 2'W, Charcoal

  • Mfr # 414025100

  • Zoro # G808425309


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414025100
Zoro #
G808425309
UPC #
-
Country of Origin
United States

Details

Item
Antifatigue Mat

Description

Cushion max anti-fatigue mats feature nitrile-blended foam designed to withstand grease, oil, and chemicals. Though similar in price to pvc foam anti-fatigue mats, cushion max mats typically last twice as long thanks to the durable nitrile rubber that aids in extending the performance life of the mat. features: comfortable - 5/8 nitrile-blended foam provides excellent anti-fatigue properties durable - diamond-pattern surface provides increased durability compared to ribbed surfaces which tend to peel and shave safe - beveled edges provide a safe transition from floor to mat; certified high-traction by the national floor safety institute nfsi. Grease and oil resistant; chemical resistant recommended for indoor use in commercial and industrial settings material : closed-cell nitrile/pvc-blended foam thickness : 5/8 inch 0.625 custom sizes are available in 2' 24, 3' 36, and 4' 48 widths and whole foot lengths up to 45' please note, mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5% standards and testing: compression deflection:61.7% at 20 psi & 77.5% at 40 psi certified high-traction by the national floor safety institute nfsi esd rating of anti-static passes temperature astm d-1056 passes flammability standard doc-ff1-70 cleaning instructions: scrub with a deck brush as needed using a detergent with a neutral ph rinse with a hose or pressure washer hang to dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.