Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper Mat, 3/16 in thick, Black

  • Mfr # 555035100

  • Zoro # G408424726


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555035100
Zoro #
G408424726
UPC #
-
Country of Origin
United States

Dimensions

Size
3 ft x 5 ft
Thickness
3/16 in

Details

Item
Scraper Mat
Color
Black

Description

This durable 100% nitrile rubber mat provides slip-resistant surface. Molded tread-surface face cleats effectively scrape tough dirt and grime off shoes. Earth friendly mat has 20% recycled nitrile rubber. Grease proof. Perfect for use outside of entrances as a scraper mat or as a slip resistant mat in wet areas. All superscrape mats are certified slip resistant by the national floor safety institute. Black finish. 3/8 thick. Approximately 60l x 36w overall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.