Wet Step Mat, Grey 2' x 3'
Mfr # 789223007
Zoro # G5771565
product price: $57.95
/eaKey Features
Color
Grey
Length
35"
Width
24"
Thickness
1/4"
Surface Material
Nitrile Rubber Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
789223007
Zoro #
G5771565
UPC #
-
Country of Origin
United States
Dimensions
Length
35"
Width
24"
Thickness
1/4"
Size
Backing
Details
Item
Wet Step,Grey,2x3 ft.
Color
Grey
Surface Material
Nitrile Rubber Foam
For Use With
Locker Rooms; Showers; Pools; Spas; Operating Rooms And Scrub Areas
Welding Safe
Yes
Capacity
ESD rating
Application
1/4"
OSHA Striped Border
No
Mat Product Type
Anti-Fatigue Matting
Other Standards
Static Dissipative
Description
Wet Step,Grey,2x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.