Shop ANDERSON

CBB3414WBG1 0.25 x 0.75 in. Nylon Coupling - pack of 5

  • Mfr # 4001368

  • Zoro # G304063753


product price:  $45.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4001368
Zoro #
G304063753
UPC #
23537126005
Country of Origin
China

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours... Features
  • End 1 Diameter: 1/4 in.
  • End 1 Type: Barb
  • End 2 Diameter: 3/4 in.
  • End 2 Type: FHT
  • End 3 Diameter: 3/4 in.
  • End 3 Type: Nut
  • Material: Nylon
  • Product Type: Coupling
  • Outlet: Fht
  • Fits For: For Use With Copper, PEX, CPVC and Polybutylene Tubing
  • Compatible Pipe Material: Multipurpose
  • Color Family: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.