Shop ANDERSON

CBI3434BG1 Nylon Paquete Adapter 0.75 x 0.75 in. - pack of 5

  • Mfr # 48830

  • Zoro # G904075804


product price:  $44.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48830
Zoro #
G904075804
UPC #
23537103501
Country of Origin
China

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours... Features
  • End 1 Diameter: 3/4 in.
  • End 2 Diameter: 3/4 in.
  • End 1 Type: MHT
  • End 2 Type: FHT
  • Product Type: Pipe Adapter
  • Material: Nylon
  • Color Family: White
  • Compatible Pipe Material: Nylon
  • Fitting or Connector Type: Threaded
  • Pack Type: Pack
  • Underground Rated: No
Specifications
  • Dimension: 0.75" H x 6" W x 9" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.