
CBRB112114BG1 1.5 x 1.25 in. dia. MPT To FPT Nylon Hex Bushing
Mfr # 49157
Zoro # G416503321
product price:Â $16.49
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49157
Zoro #
G416503321
UPC #
-
Country of Origin
China
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours Features White color Nylon material End 1 Diameter: 1-1/2 End 2 Diameter: 1-1/4 End 1 Type: MPT End 2 Type: FPT Outlet: FPT Compatible multipurpose pipe Use with copper PEX CPVC and polybutylene tubing Bagged Specifications Dimension: 7 H x 5 W x 1.5 L Weight: 0.1 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.