Zoro Homepage

Connector, Male, Brass, 1/16In Pipe

  • Mfr # 00848-0201

  • Zoro # G2791227


product price: $3.29
/ea

Key Features

Pressure (PSI)
150
Sub-Category
Connectors
Type
Male
Pipe Size
1/16 in
Connection
Tube x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00848-0201
Zoro #
G2791227
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/16 in
Tube Size
1/8 in
Fitting Side B Pipe Size
1/16 in
Thread Size B
1/16-27
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size 2
1/16-27
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Pipe Size
1/16 in

Details

Item
Compression Fitting Adapter
Pressure (PSI)
150
Sub-Category
Connectors
Type
Male
Connection
Tube x MNPT
For Use With
Tubing
Standards
DOT/SAE J1402A
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Application
Air, Non-Potable Water
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Material
Brass
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Specific Fitting Shape
Straight Connector
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/16 in, Compatible Fitting Brands Not Applicable, Thread Size B 1/16-27, System of Measurement Imperial, Standards DOT/SAE J1402A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.