Drain Cock, Brass, MNPT, 1/2 In
Mfr # 6D912
Zoro # G1131706
product price: $20.99
/eaKey Features
Pipe Size - Valves
1/2"
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
0 Degrees to 200 Degrees F
Handle Material
Zinc Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6D912
Zoro #
G1131706
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Valves
1/2"
Hex Size
7/8"
Overall Height
1-1/2"
Pipe Size
1/2"
Details
Item
Drain Cock
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
0 Degrees to 200 Degrees F
Handle Material
Zinc Plated Steel
Max. Pressure
200 psi
Seat Position
External
Handle Type
Wing
Body Style
Inline
Body Material
Brass
Maximum Pressure
200 psi
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 200 psi, Pipe Size 1/2 in, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 200 Degrees F, Body Style Inline, Overall Height 1 1/2 in, Seat Position External, Connection Type MNPT, Handle Material Zinc-Plated Steel, Hex Size 7/8 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.