Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 3/8 in, Comp. 5/8 in

  • Mfr # 1470X6X6

  • Zoro # G2791647


product price: $14.79
/ea

Key Features

Connection
Compression x Pipe
Type
Compression
Material
Brass
Thread Size
17/32-24
Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470X6X6
Zoro #
G2791647
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
17/32-24
Pipe Size
3/8 in
Tube Size
3/8 in
Thread Size B
17/32-24
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Thread Size A
17/32-24
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
17/32-24

Details

Item
Compression Fitting Elbow
Connection
Compression x Pipe
Type
Compression
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Standards
DOT FMVSS 571.106, SAE
Pressure (PSI)
150
For Use With
Nylon Tube Airbrake
Sub-Category
Elbows
Application
Air
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Specific Fitting Shape
90 Degrees Elbow Adapter
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Resistance Properties
Vibration-Resistant
Compatible Tube Material
Nylon
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
FNPT
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi
For Media Type
Air

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 17/32-24, Thread Size B 17/32-24, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.