Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FemaleConnector, Compression, Brass, 150psi

  • Mfr # 1466X4X4

  • Zoro # G2791717


product price: $7.99
/ea

Key Features

Temp. Range
-65 Degrees to 250 Degrees F
For Use With
Nylon Tube Airbrake
Thread Size
7/16-24
Pressure (PSI)
150
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1466X4X4
Zoro #
G2791717
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
7/16-24
Tube Size
1/4 in
Pipe Size
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-24
Thread Size B
7/16-24
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-24
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
Nylon Tube Airbrake
Pressure (PSI)
150
Material
Brass
Connection
Compression x Pipe
Type
Compression
Sub-Category
Connectors
Standards
DOT FMVSS 571.106, SAE
Application
Air
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Resistance Properties
Vibration-Resistant
Fitting Material
Brass
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Thread Size A 7/16-24, Thread Size B 7/16-24, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.