Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Brass, 1/8 in

  • Mfr # 00840-02

  • Zoro # G2791218


product price: $0.77
/ea

Key Features

For Use With
Tubing
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Type
Compression
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00840-02
Zoro #
G2791218
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Overall Length
7/32 in
Compatible Tube Outer Diameter
1/8 in

Details

Item
Compression Fitting Sleeve
For Use With
Tubing
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Type
Compression
Pressure (PSI)
150
Sub-Category
Nuts
Standards
DOT/SAE J1402A
Connection
Tube
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Sleeve
Minimum Operating Temperature
65 Degrees F
Compatible Fitting Connection Type
Compression
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Ferrule
Product Type
Compression Fitting Sleeve
Operating Pressure - Maximum
150 psi
Material Grade
C36000

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Standards DOT/SAE J1402A, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.