Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Connector, Compression, Tube x MNPT

  • Mfr # 1468X532X2

  • Zoro # G1815366


product price: $6.99
/ea

Key Features

Pipe Size
1/8 in
Material
Brass
Pressure (PSI)
150
Connection
Tube x MNPT
Thread Size
5/16-24 x 1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1468X532X2
Zoro #
G1815366
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1/8 in
Thread Size
5/16-24 x 1/8-27
Tube Size
5/32 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
5/16-24
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Thread Size 2
1/8-27
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Adapter
Material
Brass
Pressure (PSI)
150
Connection
Tube x MNPT
Sub-Category
Connectors
Type
Compression
For Use With
Nylon Tube Airbrake
Temp. Range
-65 Degrees to 250 Degrees F
Standards
DOT/SAE J1402A
Application
Air
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
220 Degrees F
Specific Fitting Shape
Straight Adapter
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Maximum
220 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/32 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 220 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 5/16-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards DOT/SAE J1402A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.