Shop ANDERSON METALS
Create Account
Midland Industries 949168 Ball Valve, 2 in Connection, FPT, 1000 psi Pressure
- Mfr # 949168BAG
- Zoro # G013755345
product price:Â
$
140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 949168BAG
- Zoro #
- G013755345
- UPC #
- 719852968757
- Country of Origin
- China
Description
Midland Industries Ball Valve, 2-Piece, 2 in Connection, FPT Connection, Port Type: Full, 1000 psi, Temperature Rating: -60 to 450 deg F, Media: Gas, Oil, Water, Trim Material: Stainless Steel, Softgoods Material: Reinforced PTFE, Stainless Steel Handle, Dimensions: 4.88 in L x 6.13 in W x 4.25 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.