Sleeve, Compression, Brass, 150psi
Mfr # 1460X532
Zoro # G1815357
product price: $5.49
/eaSold in multiples of 10 for $54.90
Key Features
Tube Size
5/32 in
For Use With
Nylon Tube Airbrake
Standards
DOT/SAE J1402A
Sub-Category
Sleeves
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1460X532
Zoro #
G1815357
UPC #
-
Country of Origin
China
Dimensions
Tube Size
5/32 in
Thread Size
5/16-24
Compatible Tube Outer Diameter
5/32 in
Overall Length
7/32 in
Details
Item
Compression Fitting Sleeve
For Use With
Nylon Tube Airbrake
Standards
DOT/SAE J1402A
Sub-Category
Sleeves
Material
Brass
Type
Compression
Connection
Tube
Pressure (PSI)
150
Temp. Range
-65 Degrees to 250 Degrees F
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Specific Fitting Shape
Sleeve
Maximum Operating Temperature
250 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Fitting Shape
Ferrule
Operating Pressure - Maximum
150 psi
Material Grade
C36000
Product Type
Compression Fitting Sleeve
Description
Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/32 in, Standards DOT/SAE J1402A, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.