Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, InvertedFlare1/2", MNPT3/8"

  • Mfr # 352X8

  • Zoro # G2791236


product price: $10.69
/ea

Key Features

Material
Brass
For Use With
Steel Tubing
Thread Size
3/8-18
Standards
DOT/SAE J1402A
Length
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352X8
Zoro #
G2791236
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8-18
Length
1.44 in
Tube Size
1/2 in
Pipe Size
1/2 in
Hex Size
27/32 in
Overall Length
1 7/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
3/4"-18
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Flared Fitting Elbow
Material
Brass
For Use With
Steel Tubing
Standards
DOT/SAE J1402A
Connection
Tube x MNPT
Sub-Category
Elbows
Type
Inverted Flare
Temp. Range
-65 Degrees to 250 Degrees F
Pressure (PSI)
2,000
Application
Hydraulics
Compatible Tube Material
Steel
Fitting Side A Connection Type
Inverted Flare
Fitting Material
Brass
Maximum Operating Pressure
2,000 psi
Minimum Operating Temperature
65 Degrees F
Fitting Side B Connection Type
MIPT
Specific Fitting Shape
Straight Adapter
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
2,000 psi
Fitting Side 1 Connection Type
Inverted Flare
Operating Temperature - Minimum
65 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Gases
Operating Temperature - Maximum
250 Degrees F
Material Grade
CA360
Product Type
Flared Fitting Adapter

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Hydraulics, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MIPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-18, Hex Size 27/32 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Standards DOT/SAE J1402A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.