Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Insert, 3/16 in, Brass

  • Mfr # 00561-03

  • Zoro # G2791245


product price: $1.39
/ea

Key Features

Material
Brass
Type
Compression
For Use With
Nylon Tube Airbrake
Tube Size
3/16 in
Standards
DOT/SAE J1402A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00561-03
Zoro #
G2791245
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Overall Length
7/16 in
Compatible Tube Inner Diameter
1/8 in
Compatible Tube Outer Diameter
3/16 in

Details

Item
Tube Insert
Material
Brass
Type
Compression
For Use With
Nylon Tube Airbrake
Standards
DOT/SAE J1402A
Pressure (PSI)
150
Sub-Category
Inserts
Temp. Range
-65 Degrees to 250 Degrees F
Application
Automotive
Specific Fitting Shape
Tube Insert
System of Measurement
Imperial
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Insert
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
Material Grade
C36000
For Media Type
Air

Description

Tube Insert, Application Automotive, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/16 in, Compatible Tube Inner Diameter 1/8 in, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards DOT/SAE J1402A, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.