Zoro Homepage

Tube Insert, 5/8 in, Brass

  • Mfr # 63NTAX10

  • Zoro # G2792030


product price: $3.59
/ea

Key Features

Sub-Category
Tube Supports
Temp. Range
-65 Degrees to 250 Degrees F
Outside Dia.
1/2 in
Standards
DOT/SAE J1402A
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63NTAX10
Zoro #
G2792030
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
1/2 in
Tube Size
5/8 in
Length
0.81 in
Overall Length
13/16 in
Compatible Tube Outer Diameter
5/8 in
Compatible Tube Inner Diameter
1/2 in

Details

Item
Tube Insert
Sub-Category
Tube Supports
Temp. Range
-65 Degrees to 250 Degrees F
Standards
DOT/SAE J1402A
Material
Steel
Pressure (PSI)
150
For Use With
Nylon Airbrake Tubing
Type
Compression
Application
Automotive
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Tube Insert
System of Measurement
Imperial
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Insert
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F
Material Grade
C36000
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air

Description

Tube Insert, Application Automotive, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/8 in, Compatible Tube Inner Diameter 1/2 in, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards DOT/SAE J1402A, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.