Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Union, Brass

  • Mfr # 1462X532

  • Zoro # G2791778


product price: $5.89
/ea

Key Features

Temp. Range
-65 Degrees to 250 Degrees F
Sub-Category
Unions
Tube Size
5/32 in
Thread Size
5/16-24
For Use With
Nylon Tube Airbrake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1462X532
Zoro #
G2791778
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/32 in
Thread Size
5/16-24
Fitting Side B Tube Outer Diameter
5/32 in
Thread Size B
5/16-24
Thread Size A
5/16-24
Fitting Side A Tube Outer Diameter
5/32 in
Thread Size 2
5/16-24
Fitting Side 2 Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Compression Fitting Union
Temp. Range
-65 Degrees to 250 Degrees F
Sub-Category
Unions
For Use With
Nylon Tube Airbrake
Standards
DOT/SAE J1402A
Pressure (PSI)
150
Type
Union
Connection
Tube
Material
Brass
Application
Air
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
220 Degrees F
Fitting Side B Connection Type
Compression
Fitting Shape
Straight
Connector Type
Coupling
For Media Type
Air
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 220 Degrees F, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, Thread Size A 5/16-24, Thread Size B 5/16-24, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.