Zoro Homepage

Auxiliary Connector, Gold

  • Mfr # 444G1

  • Zoro # G011509032


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Compatible with Brand
Anderson Power
Color
Gold
Finish
Gold Plated
Product Type
Auxiliary Connector
Compatible with Series
SBE, SBX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444G1
Zoro #
G011509032
UPC #
-
Country of Origin
United States

Details

Compatible with Brand
Anderson Power
Item
Auxiliary Connector
Color
Gold
Finish
Gold Plated
Product Type
Auxiliary Connector
Compatible with Series
SBE, SBX

Description

SBE/X 1X4 AUX.HOLDER HSG.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.