Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AZTEC

  • Mfr # 153-5633 REV B

  • Zoro # G911509101


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Shell Size
50
Compatible Shell Size
50
Kit Contents - Description
(2) AZTEC
Kit Contents - Part Numbers and Quanity
5952-BK, 992-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153-5633 REV B
Zoro #
G911509101
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
50
Compatible Shell Size
50

Details

Item
AZTEC
Kit Contents - Description
(2) AZTEC
Kit Contents - Part Numbers and Quanity
5952-BK, 992-BK

Description

BK(1) 992, 5952-BK(2) AZTEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.