Zoro Homepage

Bar Contact, Silver Contact Plating

  • Mfr # 120BBS

  • Zoro # G111509062


product price: $20.99
/ea

Key Features

Maximum Wire Size
2 AWG
Minimum Wire Size
6 AWG
Maximum Voltage
600 V
Overall Length
3 1/32 in
Current Rating
120 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BBS
Zoro #
G111509062
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
6 AWG
Overall Length
3 1/32 in

Details

Item
Wire Connector
Maximum Voltage
600 V
Current Rating
120 A
Finish
Silver
Material
Copper Alloy
Contact Plating
Silver

Description

SB120 BUS BAR CONTACT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.