Zoro Homepage

Bolt-On Cable Clamp, For SB 350, Metal

  • Mfr # 996G1

  • Zoro # G511509037


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Compatible Shell Size
350
Compatible with Brand
Anderson Power
Material
Metal
Product Type
Bolt-On Cable Clamp
Compatible with Series
SB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996G1
Zoro #
G511509037
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
350

Details

Item
Bolt-On Cable Clamp
Compatible with Brand
Anderson Power
Material
Metal
Product Type
Bolt-On Cable Clamp
Compatible with Series
SB

Description

SB350 CAB.CLP.USE W/A FRAME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.