Zoro Homepage

Cable Clamp, Steel

  • Mfr # 115G1

  • Zoro # G811509072


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Material
Steel
Finish
Zinc Plated Yellow Chromate
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole Pak
Product Type
Cable Clamp & Hardware Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115G1
Zoro #
G811509072
UPC #
-
Country of Origin
United States

Details

Item
Cable Clamp
Material
Steel
Finish
Zinc Plated Yellow Chromate
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole Pak
Product Type
Cable Clamp & Hardware Pack

Description

PP PAK-2-4P HDWE PAK-CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.