Cable Clamp, Steel
Mfr # 115G3
Zoro # G211509047
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Material
Steel
Finish
Zinc Plated Yellow Chromate
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole Pak
Product Type
Cable Clamp & Hardware Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115G3
Zoro #
G211509047
UPC #
-
Country of Origin
United States
Details
Item
Cable Clamp
Material
Steel
Finish
Zinc Plated Yellow Chromate
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole Pak
Product Type
Cable Clamp & Hardware Pack
Description
PP PAK-7-8P HDWE PAK-CABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.