Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, Silver, 1-1/4 in L

  • Mfr # 990G2-BK

  • Zoro # G011508905


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Material
Steel
Clamp Color
Silver
Mounting Method
Bolt
Length
1-1/4 in
Width
1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990G2-BK
Zoro #
G011508905
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4 in
Width
1-1/16 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Silver
Mounting Method
Bolt
Color
Silver
Compatible with Brand
Anderson Power
Product Type
Self Attaching Cable Clamp
Compatible with Series
SB, SBS

Description

CABLE CLAMP SB50 2 S/C CABLES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.