Cable Clamp, Steel, Silver, 1-1/4 in L
Mfr # 990G2
Zoro # G611508909
product price: $4.59
/eaKey Features
Material
Steel
Clamp Color
Silver
Mounting Method
Bolt
Length
1-1/4 in
Width
1-1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990G2
Zoro #
G611508909
UPC #
-
Country of Origin
United States
Dimensions
Length
1-1/4 in
Width
1-1/16 in
Details
Item
Cable Clamp
Material
Steel
Clamp Color
Silver
Mounting Method
Bolt
Color
Silver
Compatible with Brand
Anderson Power
Product Type
Self Attaching Cable Clamp
Compatible with Series
SB, SBS
Description
CABLE CLAMP SB50 2 S/C CABLES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.