Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, Silver, 1-1/4 in L

  • Mfr # 990G2BK

  • Zoro # G709020399


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Material
Steel
Clamp Color
Silver
Mounting Method
Bolt
Length
1-1/4 in
Width
1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990G2BK
Zoro #
G709020399
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4 in
Width
1-1/16 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Silver
Mounting Method
Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.