Zoro Homepage

Conduit Clamp, For PP15 to PP45

  • Mfr # 110G10

  • Zoro # G511508948


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Compatible with Brand
Anderson Power
Compatible Shell Size
15, 45
Product Type
Conduit Clamp
Compatible with Series
Powerpole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110G10
Zoro #
G511508948
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
15, 45

Details

Item
Conduit Clamp
Compatible with Brand
Anderson Power
Product Type
Conduit Clamp
Compatible with Series
Powerpole

Description

PP PAK 2-4P HDWE PAK-FLEX COND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.