Connector, 150V AC/DC
Mfr # 6305G1
Zoro # G911508876
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Housing Type
Standard
Kit Contents - Description
(2) Contacts, (2) Retaining Pins, (2) Zip Cable Straps, Black and Red Standard Powerpole(R) Housing, Retaining Clip (2) Retaining Pins
Shell Size
320, 350
Connector Application
Wire-to-Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6305G1
Zoro #
G911508876
UPC #
-
Country of Origin
United States
Dimensions
Shell Size
320, 350
Details
Housing Type
Standard
Item
Connector
Kit Contents - Description
(2) Contacts, (2) Retaining Pins, (2) Zip Cable Straps, Black and Red Standard Powerpole(R) Housing, Retaining Clip (2) Retaining Pins
Connector Application
Wire-to-Wire
Description
SBE320/SBX350 AUX.CNT.KIT-1331
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.