Zoro Homepage

Connector, 600V

  • Mfr # 6310G1

  • Zoro # G011508851


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Kit Contents - Description
(2) Contacts, (2) Retaining Pins, (2) Zip Cable Straps, Black and Red Standard Powerpole(R) Housing, Retaining Clip (2) Retaining Pins
Shell Size
320, 350
Housing Type
Standard
Connector Application
Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310G1
Zoro #
G011508851
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
320, 350

Details

Kit Contents - Description
(2) Contacts, (2) Retaining Pins, (2) Zip Cable Straps, Black and Red Standard Powerpole(R) Housing, Retaining Clip (2) Retaining Pins
Item
Connector
Housing Type
Standard
Connector Application
Wire-to-Wire

Description

SBE320/SBX350 AUX CNT KIT-1332

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.