Zoro Homepage

Connector, 600V

  • Mfr # 903G1

  • Zoro # G911509149


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Shell Size
50
Maximum Wire Insulation Diameter
0.44 in
Minimum Mating Cycles
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903G1
Zoro #
G911509149
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
50
Maximum Wire Insulation Diameter
0.44 in
Compatible Shell Size
50

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Minimum Mating Cycles
10,000
Contact Plating
Silver
Kit Contents - Part Numbers and Quanity
(2) 5900-BK
Kit Contents - Description
(2) PP75 6 AWG Connector
Connector Application
Wire-to-Wire

Description

SB50 CNT No6 AWG KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.