Connector, 600V
Mfr # 904G1
Zoro # G111509123
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Kit Contents - Description
(2) PP75 12 to 10 AWG Connector
Minimum Mating Cycles
10,000
Compatible Shell Size
50
Kit Contents - Part Numbers and Quanity
(2) 5915-BK
Contact Plating
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904G1
Zoro #
G111509123
UPC #
-
Country of Origin
United States
Dimensions
Compatible Shell Size
50
Shell Size
50
Maximum Wire Insulation Diameter
0.44 in
Details
Kit Contents - Description
(2) PP75 12 to 10 AWG Connector
Minimum Mating Cycles
10,000
Item
Connector
Kit Contents - Part Numbers and Quanity
(2) 5915-BK
Contact Plating
Silver
Connector Application
Wire-to-Wire
Application
Power
Minimum Operating Temperature
-4 Degrees F
Description
SB50 CONT No 10 SET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.