Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 600V

  • Mfr # 944-AND

  • Zoro # G011508936


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Shell Size
175, 180
Maximum Wire Insulation Diameter
0.9 in
Contact Plating
Silver
Kit Contents - Part Numbers and Quanity
(2) 1382-BK
Minimum Mating Cycles
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944-AND
Zoro #
G011508936
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
175, 180
Maximum Wire Insulation Diameter
0.9 in

Details

Item
Connector
Contact Plating
Silver
Kit Contents - Part Numbers and Quanity
(2) 1382-BK
Minimum Mating Cycles
10,000
Kit Contents - Description
(2) PP180/SB175 1/0 AWG Connector
Minimum Operating Temperature
-4 Degrees F
Application
Power
Connector Application
Wire-to-Wire
Wire Type
1/0 AWG

Description

SB175 CONTACT 1/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.