Connector, 600V
Mfr # 944G1
Zoro # G511508894
product price: $10.99
/eaKey Features
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
1347-BK
Maximum Wire Insulation Diameter
0.9 in
Kit Contents - Description
PP180/SB175 1 AWG Contact
Contact Plating
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
944G1
Zoro #
G511508894
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Insulation Diameter
0.9 in
Shell Size
175, 180
Details
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
1347-BK
Item
Connector
Kit Contents - Description
PP180/SB175 1 AWG Contact
Contact Plating
Silver
Connector Application
Wire-to-Wire
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
1 AWG
Description
SB175 CONTACT SET #1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.