Connector, 600V
Mfr # 947-AND
Zoro # G111508867
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 1383-BK
Maximum Wire Insulation Diameter
0.9 in
Kit Contents - Description
(2) PP180 2 AWG Connector
Contact Plating
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
947-AND
Zoro #
G111508867
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Insulation Diameter
0.9 in
Details
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 1383-BK
Kit Contents - Description
(2) PP180 2 AWG Connector
Item
Connector
Contact Plating
Silver
Application
Power
Connector Application
Wire-to-Wire
Minimum Operating Temperature
-4 Degrees F
Description
SB175 CNT #2 SET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.