Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 600V

  • Mfr # 948-AND

  • Zoro # G311508872


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Kit Contents - Part Numbers and Quanity
(2) 1384-BK
Minimum Mating Cycles
10,000
Kit Contents - Description
(2) PP180 4 AWG Connector
Contact Plating
Silver
Maximum Wire Insulation Diameter
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
948-AND
Zoro #
G311508872
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.9 in

Details

Kit Contents - Part Numbers and Quanity
(2) 1384-BK
Minimum Mating Cycles
10,000
Kit Contents - Description
(2) PP180 4 AWG Connector
Contact Plating
Silver
Item
Connector
Minimum Operating Temperature
-4 Degrees F
Application
Power
Connector Application
Wire-to-Wire

Description

SB175A No 4 X 2 CONTACT SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.