Zoro Homepage

Connector, 600V, Black Housing

  • Mfr # 1380G1

  • Zoro # G811509133


product price: $12.49
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Maximum Wire Insulation Diameter
0.9 in
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
1381G1-BK, 1382-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1380G1
Zoro #
G811509133
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.9 in
Shell Size
180
Compatible Shell Size
180

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
1381G1-BK, 1382-BK
Kit Contents - Description
PP180 Housing with Black Splice, PP180/SB1751/0 AWG Connector
Contact Plating
Silver
Housing Type
Standard
Connector Application
Wire-to-Wire

Description

PP180 BLK 1/0 CON KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.