Zoro Homepage

Connector, 600V, Black Housing

  • Mfr # 6331G3

  • Zoro # G811509096


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Shell Size
50
Minimum Mating Cycles
10,000
Kit Contents - Description
(2) PP75 6 AWG Connector, SB50A Black Housing/Splice
Compatible Shell Size
50
Housing Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6331G3
Zoro #
G811509096
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
50
Compatible Shell Size
50
Maximum Wire Insulation Diameter
0.44 in

Details

Minimum Mating Cycles
10,000
Kit Contents - Description
(2) PP75 6 AWG Connector, SB50A Black Housing/Splice
Item
Connector
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
(2) 5900-BK, 992G2-BK
Contact Plating
Silver
Connector Application
Wire-to-Wire
Minimum Operating Temperature
-4 Degrees F
Application
Power
Wire Type
6 AWG

Description

FERMOY USE ONLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.