Zoro Homepage

Connector, 600V, Black Housing

  • Mfr # 6331G4

  • Zoro # G411509069


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
10-12 AWG
Maximum Wire Insulation Diameter
0.44 in
Kit Contents - Description
(2) PP75 10-12 AWG Connector, SB50A Black Housing/Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6331G4
Zoro #
G411509069
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.44 in
Compatible Shell Size
50
Shell Size
50

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
10-12 AWG
Kit Contents - Description
(2) PP75 10-12 AWG Connector, SB50A Black Housing/Splice
Housing Type
Standard
Minimum Mating Cycles
10,000
Contact Plating
Silver
Kit Contents - Part Numbers and Quanity
(2) 5915-BK, 992G2-BK
Connector Application
Wire-to-Wire

Description

SB50 CONN #10 BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.