Zoro Homepage

Connector, 600V, Black Housing

  • Mfr # PC-BLK-T-SB

  • Zoro # G311509022


product price: $12.69
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Part Numbers and Quanity
(2) PC5930T-BK, 992G2-BK
Maximum Wire Insulation Diameter
0.44 in
Contact Plating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-BLK-T-SB
Zoro #
G311509022
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.44 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Part Numbers and Quanity
(2) PC5930T-BK, 992G2-BK
Contact Plating
Tin
Minimum Mating Cycles
1,500
Kit Contents - Description
(2) PC 75A HORIZ.CONT.TIN(2-8292P7), SB50A Black Housing/Splice
Housing Type
Standard
Connector Application
Wire-to-Wire

Description

POWERCLAW SB50 BLACK TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.