Zoro Homepage

Connector, 600V, Blue Housing

  • Mfr # 1330G12

  • Zoro # G811508884


product price: $0.69
/ea
Sold in multiples of 13 for $8.97

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in
Minimum Mating Cycles
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330G12
Zoro #
G811508884
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Minimum Mating Cycles
10,000
Housing Type
Standard
Contact Plating
Silver
Kit Contents - Part Numbers and Quanity
1327G8-BK, 1331-BK
Kit Contents - Description
PP15/45 Housing with Blue Splice, PP30 Loose 16 to 12 AWG Connector
Connector Application
Wire-to-Wire

Description

PP30-CONN-BLUE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.